Door and Butt Hinge, Steel, Full Mortise Mounting, 3 1/2 in Leaf W x 3 1/2 in Leaf H, Satin Nickel

  • Mfr # 56-263SNK

  • Zoro # G6262930


product price:  $6.15
/pr

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.063 in
Door Leaf Width
3 1/2 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-263SNK
Zoro #
G6262930
UPC #
715384000989
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.063 in
Door Leaf Width
3 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in
Frame Leaf Width
3 1/2 in
Frame Leaf Thickness
0.063 in
Frame Leaf Height
3 1/2 in
Overall Width
3 1/2 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 1/2 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin Nickel
Holes per Leaf
3
Load Capacity
100 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Ligature Resistant
No
Holes
With
Item
Door and Butt Hinge
Pin Material
Steel
Hardware
Included
Number of Wires
0
Hinge Number
#1
Standards
ANSI/BHMA
Fire Rating - Door Hardware
3 hr
Bearing Type
Plain
Pin Type
Removable
Hand Orientation
Non-Handed
Number of Holes per Leaf
3
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Removable Pin
Yes
Range of Motion - Maximum
160 Degrees
Mounting Style
Full Mortise
Fire Rating
3 hr
Corner Type
Radius

Description

Butt Hinge, Steel, Satin Nickel Finish, 100 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.