PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP., 12 in W x 18 in H, 485M47

  • Mfr # 485M47

  • Zoro # G6269781


product price:  $29.89
/ea

Key Features

Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M47
Zoro #
G6269781
UPC #
00194484277956
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PLEASE TAKE YOUR PET TO DESIGNATED PET AREA PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
ANSI Compliant
No
Sign Background Color
Green
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
No
Legend Color
White
Sign Legend Text Color
Green, White
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram Description
Person Walking Dog
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend
Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet
Sign Legend Background Color
Green, White
Legend Pictogram ID
PPIC-243
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Take Your Pet To Designated Pet Area Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.