ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET, 12 in W x 18 in H, 485M31

  • Mfr # 485M31

  • Zoro # G6272137


product price:  $31.29
/ea

Key Features

Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485M31
Zoro #
G6272137
UPC #
00194484277796
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
ANSI Compliant
No
Sign Background Color
Green
OSHA Compliant
No
Legend Style
Symbol and Text
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Legend Color
White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Legend Pictogram ID
PPIC-242
Number of Printed Sides
1
Sign Legend
All Pets Must Be On A Leash Please Clean Up After Your Pet
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green, White
Legend Pictogram Description
Person Walking Dog
Average Outdoor Durability
5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Pets Must Be On A Leash Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.