ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, Aluminum, 485M30

  • Mfr # 485M30
  • Zoro # G6288401
product price: 
$
20.39
/ea

Key Features

Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485M30
Zoro #
G6288401
UPC #
00194484277789
Country of Origin
United States
Item
Safety Sign
Legend
ALL PETS MUST BE ON A LEASH PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Sign Background Color
Green
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Person Walking Dog
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-242
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend
All Pets Must Be On A Leash Please Clean Up After Your Pet
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Pets Must Be On A Leash Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.