Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewear Retainer, Black, 27 1/2 in Length, Nylon, Loop Attachment

  • Mfr # S501

  • Zoro # G6272861


product price: $4.95
/ea

Key Features

Material
Nylon
Attachment Type
Loop
Length
27 1/2 in
Metal Detectable
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S501
Zoro #
G6272861
UPC #
603390049552
Country of Origin
Taiwan, Province of China

Dimensions

Length
27 1/2 in

Details

Item
Eyewear Retainer
Material
Nylon
Attachment Type
Loop
Metal Detectable
No
Color
Black
X-Ray Detectable
No
For Use With
Safety Glasses
Body Material
Nylon
Includes Breakaway
No
Pattern
Logo

Description

Eyewear Retainer, Attachment Type Loop, Body Material Nylon, Color Black, For Use With Safety Glasses, Includes Breakaway No, Length 27 1/2 in, Metal Detectable No, Pattern Logo, Standards Not Applicable, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.