Pipe Thread Sealant, 460, White, Paste, 1.7 fl oz, Tube

  • Mfr # 46050

  • Zoro # G6280307


product price:  $16.19
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
White
Chemical Base
Dimethacrylate
Series
460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46050
Zoro #
G6280307
UPC #
745619460509
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL
For Maximum Thread Diameter
2 in

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
White
Chemical Base
Dimethacrylate
Series
460
Product Form
Paste
Resistance Properties
Pressure Resistant
Begins to Harden
Not Specified
Viscosity
350,000 cP
Flash Point
268 Degrees F
Full Cure
24 hr
Chemical Type
Anaerobic
Application
Automotive and Industrial Equipment, Chemical Processing, Fire Protection, Gas Compression, Petroleum Refining, Utilities and Power Generation, Waste Treatment Facilities
Application Temp. Range
72 Degrees F
Performance Temp. Range
-65 Degrees to 400 Degrees F
Standards
GM-1182607
Strength
High
Specific Gravity
1.11 kg/m3
Substrates
Metal
Full Cure Time
1 day
Maximum Operating Temperature
400 Degrees F
Maximum Application Temperature
72 Degrees F
For Material Type
Metal
Maximum Operating Pressure for Liquids
10,000 psi
Minimum Operating Temperature
-65 Degrees F
Working Time
1.5 hr
Application Method
Brush
Shelf Life
2 yr
Compatible Primer Series
Vibra-Tite Excel 611 (Primer N), Vibra-Tite Excel 612 (Primer T)
Storage Requirements
14 Degrees to 86 Degrees F
For Fluid Type
Gases, Oil, Water
Minimum Viscosity
350,000 cps
Maximum Viscosity
350,000 cps
Cure Type
Anaerobic
Specific Sealing Application
For Stainless Steel Thread Sealing
Industry Application
Automotive and Industrial Equipment, Chemical Processing, Fire Protection, Gas Compression, Petroleum Refining, Utilities and Power Generation, Waste Treatment Facilities
Maximum Operating Pressure for Gases
300 psi
Compatible Materials
Metals
VOC Content
0.15 lb/gal

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 460, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Gases, Oil, Water, For Material Type Metal, Specific Sealing Application For Stainless Steel Thread Sealing, Standards GM-1182607, For Maximum Thread Diameter 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.