Pipe Thread Sealant, 440, Purple, Liquid, 1.7 fl oz, Bottle

  • Mfr # 44050

  • Zoro # G6280395


product price:  $20.89
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Bottle
Color
Purple
Chemical Base
Dimethacrylate
Series
440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44050
Zoro #
G6280395
UPC #
745619440501
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL
For Maximum Thread Diameter
2 in

Details

Item
Pipe Thread Sealant
Container Type
Bottle
Color
Purple
Chemical Base
Dimethacrylate
Series
440
Product Form
Liquid
Resistance Properties
Vibration Resistant
Begins to Harden
Not Specified
Strength
High
Flash Point
203 Degrees F
Application Temp. Range
72 Degrees F
Application
Hydraulic and Pneumatic Fittings, Servomechanisms and Fine Filtration Systems
Chemical Type
Anaerobic
Performance Temp. Range
-60 Degrees to 300 Degrees F
Viscosity
14,000 cp
Full Cure
24 hr
Substrates
Metal
Working Time
30 min
For Fluid Type
Grease, Oil
For Material Type
Metal
Minimum Viscosity
16,000 cps
Minimum Operating Temperature
-60 Degrees F
Compatible Primer Series
Vibra-Tite Excel 611 (Primer N), Vibra-Tite Excel 612 (Primer T)
Storage Requirements
14 Degrees to 86 Degrees F
Maximum Application Temperature
72 Degrees F
Compatible Materials
Metals
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure for Gases
300 psi
Shelf Life
2 yr
VOC Content
0.06 lb/gal
Maximum Operating Pressure for Liquids
10,000 psi
Specific Sealing Application
For Hydraulic Systems
Maximum Viscosity
16,000 cps
Cure Type
Anaerobic
Full Cure Time
1 day

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 440, Container Size 1.7 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Fluid Type Grease, Oil, For Material Type Metal, Specific Sealing Application For Hydraulic Systems, For Maximum Thread Diameter 2 in, Chemical Base Dimethacrylate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.