Dog Waste Transmits Disease.Clean Up After Your Dog, 12 in W x 18 in H, Aluminum, 485L16

  • Mfr # 485L16

  • Zoro # G6281578


product price:  $31.29
/ea

Key Features

Legend
DOG WASTE TRANSMITS DISEASE CONTAMINATES DRINKING WATER LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25.00 TO $200.00 FINE
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485L16
Zoro #
G6281578
UPC #
00194484276690
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DOG WASTE TRANSMITS DISEASE CONTAMINATES DRINKING WATER LEASH-CURB AND CLEAN UP AFTER YOUR DOG IT'S THE LAW! $25.00 TO $200.00 FINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Green, White
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
Legend Color
Green, White
Sign Legend Text Color
Green, White
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend Background Color
Green, White
Maximum Service Temperature
250 Degrees F
Sign Legend
Dog Waste Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog It'S The Law! $25.00 To $200.00 Fine
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-266
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram Description
Person Picking Up After Dog
Sign Header
No Header
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Dog Waste Transmits Disease Contaminates Drinking Water Leash-Curb And Clean Up After Your Dog It'S The Law! $25.00 To $200.00 Fine, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.