Flat Washer, For Screw Size 3/8" , 318 Stainless Steel Plain Finish

  • Mfr # WAS40738

  • Zoro # G6284743


product price:  $9.59
/ea

Key Features

Material
318 Stainless Steel
Finish
Plain
For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAS40738
Zoro #
G6284743
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.406 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
318 Stainless Steel
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Washer Material Grade
AMPG 316H5
Thickness Tolerance
-0.014 in/ + 0.005 in
Application
General Purpose
Rockwell Hardness
C25
Brinell Hardness
250
Color
Silver
Type
SAE Flat Washer
Tensile Strength
125,000 psi
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Material Grade/Class
316 H5
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
Material Quality Standards
ASTM A276
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
Not FDA Approved
Hardness
25 HRC
Washer Type
Regular Rim

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products