Appliance Truck, with Ratchet, Aluminum

  • Mfr # DC40187

  • Zoro # G6285800


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60"
Overall Width
24"
Material
Aluminum
Load Capacity
400 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC40187
Zoro #
G6285800
UPC #
091919000014
Country of Origin
United States

Dimensions

Overall Height
60"
Overall Width
24"

Details

Material
Aluminum
Load Capacity
400 lb.
Item
Appliance Truck,with Ratchet,Aluminum

Description

Appliance Truck,with Ratchet,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.