Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT46TA-2

  • Zoro # G6287360


product price:  $852.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT-TH2KT46TA-2
Zoro #
G6287360
UPC #
814850010894
Country of Origin
China

Dimensions

DVR Height
2 in
Focal Length
2.80mm
DVR Depth
10 in
Camera Diameter
3 1/2 in
Hard Drive Size
6 TB
DVR Width
10 in
Camera Height
4 1/4 in
Manufacturers Warranty Length
3 yr
Recorder Depth
10 in
Recorder Height
2 in
Maximum Focal Length
2.8 mm
Recorder Width
10 in

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Type
Fixed
Lens
Fixed
Flash
No
Recorder Voltage
12V DC
Format Type
PAL/NTSC
Display
Color
Camera Voltage
12V DC
Min. Light Level
0 Lux (IR On)
For Use With
Mfr. No. VT-TJB01
Cable Type
Coaxial
Camera Resolution
1080p
Recording Time
Variable
Mount
Ceiling, or Wall, Surface
Camera Design
Turret
Number of Cameras Included
4
Camera Pixels
1920 x 1080
Internal Memory Capacity
6 TB
Recorder Maximum Input Voltage
12V DC
Lens Type
Fixed
Indoor/Outdoor Usage
Indoor, Outdoor
Color Display
Color
Maximum Viewing Angle
107 Degrees
Minimum Light Level
0 lux
Camera Operating Voltage
12V DC

Description

Digital Video Recorder Kit, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 107 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Pixels 1920 x 1080, Camera Width Not Applicable, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.