Pivot Hinge, Cast Brass, Surface Mounting, 1 1/4 in Leaf W x 1 5/8 in Leaf H, Satin Chrome

  • Mfr # 7253 TOP US26D

  • Zoro # G6287403


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Satin Chrome
Load Capacity
300 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7253 TOP US26D
Zoro #
G6287403
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/4 in
Frame Leaf Height
1 5/8 in
Frame Leaf Thickness
0.375 in
Door Leaf Width
1 1/4 in
Door Leaf Height
1 5/8 in
Door Leaf Thickness
0.375 in
Pin Dia.
3/4 in
Required Door Thickness
1 3/4 in
Overall Width
1 1/2 in
Pin Diameter
3/4 in

Details

Item
Pivot Hinge
Material
Cast Brass
Finish
Satin Chrome
Load Capacity
300 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Non Handed
Mounting
Surface
Bearing Type
Ball
Holes per Leaf
0
Hardware
Included
Number of Wires
0
Holes
With
Pin Type
Removable
Pin Material
Steel
Corners
Square
Features
Locking
Includes Holes
Holes Included
Mounting Style
Center Hung
Corner Type
Square
Number of Holes per Leaf
0
ANSI/BHMA Finish
Satin Chromium-Plated
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included

Description

Pivot Hinge, Cast Brass Material, Satin Chrome Finish, 300 lb Load Capacity, 3 Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Surface Mounting, 0 Number of Wires, 3/4 in Pin Dia., Steel Pin Material, Removable Pin Type, Door Leaf Height 1 5/8 in, Door Leaf Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.