Long Sleeve BDU Shirt, 35% Cotton Ripstop, 65% Polyester, Button, 2 Pocket(s), Dark Navy, M
Mfr # F545238405M1
Zoro # G6288152
product price:Â $44.99
/eaKey Features
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F545238405M1
Zoro #
G6288152
UPC #
788029067531
Country of Origin
Haiti
Dimensions
Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
37 in to 40 in
Length
67 in
Size-Body Type
Short
Garment Size
Short
Details
Item
Long Sleeve BDU Shirt
Color
Dark Navy
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
6.5 oz
Pockets
2
Features
Fade, Shrink, and Wrinkle-Resistant
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton Ripstop, Polyester
Binding
Button
Style
Long Sleeve Shirt
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short
Description
Long Sleeve Shirt, Size M, Color Dark Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 37 In. to 40 In., Sleeve Length 24-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.