Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B 500
Zoro #
G6289162
UPC #
049793005007
Country of Origin
United States
Dimensions
Width
3 13/16 in
Length
9 7/16 in
Height
9 7/16 in
Details
Item
Tension Spring
Color
Gray
Closer Type
Standard Duty
Material
Steel
Projection from Wall
1 1/4 in
Finish
Unfinished
Hardware
Included
Door Type
Screen Door
Description
Tension Spring, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 1/4 in, Hardware Included, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.