Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-TH2KT81TB
Zoro #
G6290580
UPC #
814850010962
Country of Origin
Unknown
Dimensions
Hard Drive Size
6 TB
Camera Length
6 9/64 in
Focal Length
3.60mm
DVR Depth
10 in
DVR Height
2 in
Camera Width
3 1/4 in
Camera Diameter
2 3/4 in
DVR Width
10 in
Camera Height
3 7/16 in
Description
Digital Video Recorder Kit, Fixed, Cable Type Coaxial, Camera Height 3-7/16 In., Camera Length 6-9/64 In., Camera Resolution 1920 x 1080, Camera Voltage 12VDC, Camera Width 3-1/4 In., Camera Diameter 2-3/4 In., DVR Depth 10 In., DVR Height 2 In., DVR Width 10 In., Focal Length 3.60mm, For Use With Mfr. No. VT-TJB01, Format Type PAL/NTSC, 6 TB Hard Drive Size, Includes (4) Bullet Cameras, DVR, Power Supply, Fixed Lens, Min. Light Level 0 Lux (IR On), Mount Ceiling, Surface, or Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.