SHIPPING & RECEIVING, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486Y57

  • Mfr # 486Y57

  • Zoro # G6291542


product price:  $22.89
/ea

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Y57
Zoro #
G6291542
UPC #
00194484297220
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend
Shipping & Receiving
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Legend Pictogram ID
PARW-116
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
State Specific Sign
No
Chemical Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Legend Pictogram Description
Left Arrow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.