Centrifugal Pump, 2 HP, Max. Head 83 ft.

  • Mfr # 1BF82034

  • Zoro # G6293500


product price:  $2,219.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1BF82034
Zoro #
G6293500
UPC #
697666919298
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
1/16 in
Height
9 in
Length
16 3/4 in
Width
8 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
17.3 in
Overall Width
6.7 in
Solid Diameter (Maximum)
0.06 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in
Overall Height
8.2 in

Details

HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
125 psi
Max. Head
118 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Liquid Temp.
212 Degrees F
Voltage
208-230/460VAC
HP
2
GPM of Water @ 40 Ft. of Head
55
GPM of Water @ 80 Ft. of Head
37
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Min. GPM @ Head
10 @ 116 ft
Motor RPM
3500
Best Efficiency Range GPM @ Head
20 to 42 gpm @ 75 to 50 ft
Motor Type
Capacitor-Start
Impeller Type
Closed
GPM of Water @ 50 Ft. of Head
52
Amps
4.4-4.2/2.1
Best Efficiency GPM @ Head
37 gpm @ 95 ft
GPM of Water @ 60 Ft. of Head
49
Hz
60
Housing Material
Cast iron
Inlet Pressure
55 psi
GPM of Water @ 70 Ft. of Head
44
Motor Enclosure
Totally Enclosed Fan Cooled
Frame
56J
Impeller Material
Bronze
Phase
Three
Max. GPM @ Head
58 @ 40 ft
Inlet
1-1/4" NPT
Duty
Continuous
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Max. Case Pressure
125 psi
Bearing Type
Ball
Max. Pressure
125 psi
Item
Centrifugal Pump
Wetted Materials
303 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Outlet
1" NPT
Port Rotation
45 Degrees Increments
Mounting Orientation
Horizontal, Vertical
Flow Rate @ 80 ft of Head (Maximum)
45 gpm
Priming
Manual
Flow Rate @ 70 ft of Head (Maximum)
49 gpm
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Duty Cycle
Continuous
Maximum Media Temperature
212 Degrees F
Series
3642
Discharge Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
39 gpm
Flow Rate @ 100 ft of Head (Maximum)
32 gpm
Motor Frame Designation
56J
Intake Type
NPT
Shaft Material
Stainless Steel
Shut Off Pressure (Maximum)
125 psi
Best Efficiency Head
95 ft
Discharge Rotation
45 Degrees Increments
Best Efficiency Flow
37 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 60 ft of Head (Maximum)
53 gpm
Minimum Flow Rate
37 gpm
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Maximum RPM
3,500 RPM
For Use With Potable Systems
Yes
Nameplate Voltage
208-230/460V AC
Flow Rate @ 50 ft of Head (Maximum)
55 gpm
Seal Type
Mechanical
Maximum Feet of Head
118 ft
Frequency
60 Hz
Pump Housing Material
Cast Iron
Horsepower
2 hp
Compatible with Media Type
Water
Maximum Flow Rate
58 gpm
Impeller Design
Closed
Features
Compact Design, Frame-Mounted Design

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Flow Rate @ 60 ft of Head (Maximum) 53 gpm, Flow Rate @ 80 ft of Head (Maximum) 45 gpm, Maximum Feet of Head 118 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 58 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.