Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282C-95

  • Zoro # G923353969


product price:  $934.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 50 ft of Head (Maximum)
40 gpm
Overall Height
9.9 in
Shut Off Pressure - Maximum
75 psi
Flow Rate (Maximum)
83 gpm
Mounting Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282C-95
Zoro #
G923353969
UPC #
726846506468
Country of Origin
United States

Dimensions

Overall Height
9.9 in
Overall Width
9.1 in
Overall Length
17.7 in
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J

Details

Flow Rate @ 50 ft of Head (Maximum)
40 gpm
Shut Off Pressure - Maximum
75 psi
Flow Rate (Maximum)
83 gpm
Mounting Orientation
Horizontal
Standards
CSA Certified, UL Recognized Motor
Phase
Single
Volute Material
Cast Iron
Number of Stages
1
Frequency
60 Hz
Flow Rate @ 15 ft of Head (Maximum)
75 gpm
Case Pressure - Maximum
75 psi
Item
Centrifugal Pump
Full Load Current
12.0/6.0 A
Pump Housing Material
Cast Iron
Suction Lift - Maximum
20 ft
Feet of Head (Maximum)
71 ft
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Pumping Application
Drainage, Liquid Transfer
Horsepower
1 hp
Priming
Self-Priming
Duty Cycle
Continuous
Shaft Seal Material
Buna-N
Media Temperature - Maximum
180 Degrees F
Features
Dual Volute Design
Inlet Position
Center
Motor Speed - Maximum
3,450 RPM
Discharge Orientation
Top
Shaft Material
Stainless Steel
Hazardous Location Class
Not Rated
Impeller Material
Cast Iron
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Discharge Position
Center
Flow Rate @ 20 ft of Head (Maximum)
70 gpm
Best Efficiency Flow
55 gpm
Best Efficiency Head
40 ft
Media Temperature - Minimum
40 Degrees F
Nameplate Voltage
115/230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 30 ft of Head (Maximum)
65 gpm
Inlet Orientation
Top
Thermal Overload Protection
Yes
Shaft Seal Type
Mechanical
Impeller Design
Anti-Clog

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 75 gpm, Flow Rate @ 20 ft of Head (Maximum) 70 gpm, Flow Rate @ 30 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 40 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.