DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS, 7 in W x 10 in H, 485N54

  • Mfr # 485N54

  • Zoro # G6294047


product price:  $3.49
/ea

Key Features

Legend
DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N54
Zoro #
G6294047
UPC #
00194484278991
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Blue, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, Blue, Orange, Purple, Red, White, Yellow
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram ID
PHSK-31, PHSK-32, PHSK-33, PHSK-34, PHSK-35, PHSK-36
Write on Surface
No
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Did You Wash Them? Hand Washing Stops The Spread Of Germs
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Mirror Print
No
Legend Pictogram Description
Hands
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
Blue, White
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Did You Wash Them? Hand Washing Stops The Spread Of Germs, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.