Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A512H
Zoro #
G6294430
UPC #
786261150196
Country of Origin
China
Dimensions
Depth
16 in
Length
4 1/2 in
Width
2 1/2 in
Details
Color
Ivory
Type of Switch
Electromechanical
Max. Time Setting
12 hr
Amps
20
Style
Twist Timer
HP @ 120V
1
Receptacle Type
5-15R
Min. Time Setting
15 min
HP @ 240V
2
Features
Mechanical Spring Wound
Voltage
125 to 277V AC
Max. On/Off Cycles
12
Item
Wall Switch Timer
Standards
California Title 24 Compliant
Number of Gangs
0
Switch Type
1-Pole
Watts
2500
Receptacles
3
Description
Wall Switch Timer, Min. Time Setting 15 min, Max. Time Setting 12 hr, Max. On/Off Cycles 12, Voltage 125 to 277V AC, Watts 2500, Amps 20, 1-Pole, HP @ 120V 1, HP @ 240V 2, Type of Switch Electromechanical, Receptacles 3, Receptacle Type 5-15R, Color Ivory, Length 4 1/2 in, Width 2 1/2 in, Style Twist Timer, Depth 16 in, Number of Gangs 0, Features Mechanical Spring Wound, Standards California Title 24 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.