Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52123825052S
Zoro #
G6294906
UPC #
788029332875
Country of Origin
Dominican Republic
Dimensions
Size
52"
Fits Waist Size
51" to 52-1/2"
Details
Item
Men's Tactical Pants
Inseam
26-1/2" to 29-1/2"
Fabric Weight
6.5 oz.
Color
Khaki
Garment Style
Pants
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size 52 Short, Fits Waist Size 51 to 52-1/2 In., Inseam 26-1/2 to 29-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.