Men's Athletic Shoe, 12 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295707


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295707
UPC #
690774385689
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
12
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Style Number
RB4040
Upper Boot Material
Man Made
Non-Marking Sole
No
Upper Material Description
Synthetic
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Insulation Type
None
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Conductive
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Blue
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Insole System
Removable
Removable Insole
Yes
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Sole Pattern
Textured
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB4040
Non-Marking Upper
Yes
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Heat Resistant
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.