Men's Athletic Shoe, 11 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295725


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295725
UPC #
690774385665
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
11
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Insole System
Removable
Non Metallic Upper
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Toe Shape
Round
For Outdoor Traction
No
Insulated
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Wide Toe Cap
No
Predominant Footwear Color
Blue
Style Number
RB4040
Upper Boot Material
Man Made
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Waterproof Type
None
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Blue, Gray
Non-Marking Upper
Yes
Series
RB4040
Slip Resistant
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Technology
Removable
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.