Men's Athletic Shoe, 7 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295795


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295795
UPC #
690774385597
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7 1/2
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Insulation Type
None
Static Dissipative
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insole System
Removable
Toe Shape
Round
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.70
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Blue
Completely Non Metallic
No
Removable Insole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Style Number
RB4040
Conductive
No
Insulated
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB4040
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Blue, Gray
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.