Men's Athletic Shoe, 7 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295801


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295801
UPC #
690774385580
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metatarsal System
No
Predominant Footwear Color
Blue
CSA Footwear Standard
Not Specified
Style Number
RB4040
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Conductive
No
Completely Non Metallic
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
For Outdoor Traction
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Non-Marking Sole
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Waterproof Type
None
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Series
RB4040
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Blue, Gray
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Style Family
Athletic Shoe
Closure
Lace Up
Toe Cap Material
Alloy
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.