Men's Athletic Shoe, 12 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295917


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295917
UPC #
690774385535
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
12
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insulation Type
None
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Conductive
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Toe Shape
Round
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Insulated
No
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Removable Insole
Yes
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Style Number
RB4040
Oil Resisting Sole
Yes
Metatarsal System
No
Wide Toe Cap
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue, Gray
Heat Resistant
No
Series
RB4040
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Technology
Removable
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.