Men's Athletic Shoe, 11 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295926


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295926
UPC #
690774385528
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Footwear Construction Type
Cemented
Conductive
No
Upper Material Description
Synthetic
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Blue
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413
Completely Non Metallic
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Insulated
No
Chemical Resisting Sole
Yes
Insulation Type
None
Style Number
RB4040
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insole System
Removable
Metatarsal System
No
Toe Shape
Round
Wide Toe Cap
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heat Resistant
No
Series
RB4040
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Blue, Gray
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.