Men's Athletic Shoe, 10 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295941


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295941
UPC #
690774385504
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
10 1/2
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Toe Shape
Round
Insole System
Removable
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Standards
ASTM F2413
Wide Toe Cap
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Metal Chip Resisting Sole
No
Non-Marking Sole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB4040
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Predominant Footwear Color
Blue
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Insulation Type
None
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Series
RB4040
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Blue, Gray
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.