Men's Athletic Shoe, 9 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295978


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295978
UPC #
690774385474
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
9
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Insulation Type
None
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Standards
ASTM F2413
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Blue
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
Man Made
Waterproof Type
None
Non-Marking Sole
No
Non Metallic Upper
No
Conductive
No
Insulated
No
Metatarsal System
No
Style Number
RB4040
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Static Dissipative
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Series
RB4040
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Blue, Gray
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.