Men's Athletic Shoe, 7 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6296005


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6296005
UPC #
690774385443
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
7 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Conductive
No
Insulated
No
Insulation Type
None
Style Number
RB4040
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Insole System
Removable
Completely Non Metallic
No
Removable Insole
Yes
Waterproof Type
None
Toe Shape
Round
Standards
ASTM F2413
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
Yes
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Ninety Degree Heel
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Predominant Footwear Color
Blue
Wide Toe Cap
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue, Gray
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Series
RB4040
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Technology
Removable
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.