Headlamp, General Purpose, 200 lm

  • Mfr # 49XX78

  • Zoro # G6297055


product price:  $48.15
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49XX78
Zoro #
G6297055
UPC #
190735898383
Country of Origin
Taiwan, Province of China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.87 in
Manufacturers Warranty Length
1 yr
Battery Size
AAA
Body Diameter
2 cm
Overall Length
3 1/8 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
1 7/8 in
Alternate Battery Size
AAA

Details

Item
Safety-Rated Headlamp
Body Color
Yellow
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
200
Water Penetration Rating
IPX7
Flashlight Grade
Industrial
Mounting Type
Strap
Beam Distance
98 m
Special Light Output Mode
No Special Light Output
Weight with Batteries
0.2 kg
Drop Rating
1 m
Number of Batteries
3
Lighting Technology
LED
Peak Beam Intensity
2,400 cd
Maximum Lumens Output
200
Safety Rated
Class I, Div. 1
Lamp Type
LED
Standards
CE Certified, CSA C22.2 No.157-92, Reaffirmed 2012, CSA Certified C22.2 No.157-92, Reaffirmed 2012, cULus Listed, EN 60079-0 : 2009 Edition, EN 60079-11 : 2012 Edition, EN 60079-26 : 2007 Edition, Ex, IEC 60079-0 : Fifth Edition, IEC 60079-11 : Sixth Edition, IEC 60079-26 : Second Edition, IECEx, UL Listed 913, Seventh Edition
Flashlight Grouping Type
Headlamp
Lens Material
Polycarbonate
Battery Burn Time
2.5/4 hr
Safety Rating
Class I, II, III
Run Time on High Setting
2.5 hr
Batteries Included
No
Switch Type
Push Button
Lumens Range
100 to 249
Flashlight Beam Type
Spot
Flashlight Body Material
Plastic
Bulb Technology
LED
Casing Material
Plastic
Focus
Spot Beam
Body Material
Plastic
Maximum Brightness
200 lm
Maximum Beam Distance
100 m
IP Rating
IP67
Brightness Levels
100 lm, 200 lm
Number of Light Output Modes
2
Includes Charger
No
Run Time Levels
2.5 hr, 4 hr
Mount Type
Head Strap
Application
Industrial
Battery Chemistry
Alkaline
Beam Distance Levels
75 m, 100 m
Features
Build-in Gas Release Vent, Tough and Durable Casing
Beam Color
White
Beam Pattern
Spot
Run Time at Maximum Brightness
2.5 hr
Beam Focus
Fixed
Environment
Hazardous Location
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1 and 2
Maximum Run Time
4 hr
Beam Intensity Levels
1,400 cd, 2,500 cd
Resistance Properties
Water Resistant
Includes Batteries
No
Head Tilt Angle
90 Degrees
Head Rotation
90 Degrees
Head Strap Style
Around the Head
Strap Material
Fabric
Strap Color
Black
Head Adjustability
Pivots Vertically
Includes Secondary Light
No
Intrinsically Safe
Yes
Lamp Life
5,000 hr
Maximum Operating Temperature
40 Degrees C
Minimum Operating Temperature
-20 Degrees C
Switch Location
Head

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Yellow, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 100 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 0.4 oz, Rechargeable No, Beam Focus Fixed, Drop Rating 1 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.