Cut Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Smooth , L 1 PR

  • Mfr # S-TEX377L-08

  • Zoro # G6297230


product price:  $17.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX377L-08
Zoro #
G6297230
UPC #
713740906180
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon,Polyester
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Application
Metal Working, Glass Industry
ANSI/ISEA Puncture Level
1
Finger Material
Nitrile
Standards
EN388
ANSI/ISEA Puncture Force
0 N
Puncture Resistant
1
Thumb Style
Coated
Glove Hand Style
Left and Right
Glove Cut
Gunn
Stitching Material
Nylon/Stainless Steel
Palm Material
Nitrile
Suggested Use Environment
Dry, Light Oil and Oily
Abrasion Resistant
Yes
Silicone-Free
No
Brand and Series
Showa S-TEX 377
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 8000
Insulated
No
Glove Back Material
Kevlar(R), Steel
Knit Material Color
Gray
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Glove Lining Material
Stainless Steel
Hand Protection Style
Glove
Touchscreen Compatible
No
Hem Style
Finished
Finger Coverage
Full Finger
Glove Coating Color
Black,Blue
Reversible
No
Lint-Free
No
Double-Dipped
Yes
EN 388 Rating
4X41DX
Sold As
Pair

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41DX, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.