1/2 in Drive Impact Socket 15/16 in Size Hex Standard Depth, Natural

  • Mfr # I-1/2D15/16

  • Zoro # G6297630


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-1/2D15/16
Zoro #
G6297630
UPC #
702535888701
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
15/16 in
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Length
1 1/2 in
Socket Size
15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Drive Type
Impact
Category Type
Impact Socket
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
Hex
Impact Rated
Yes
Material
Nickel Aluminum Bronze
Standards
ASTM A342, FM Approved
Socket Type
Standard Impact
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts, Screws
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Non-Sparking
Yes
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact NonSparking Socket
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the AMPCO SAFETY TOOLS - I-1/2D15/16 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1/2D15/16 Impact Socket is a standard depth socket with an overall length of 1 1/2 inches. It features a socket size of 15/16 inch, making it suitable for various applications requiring this measurement type. The drive size is 1/2 inch and the output type is hex, designed to accommodate compatible fasteners such as bolts and screws. This impact socket falls under the SAE measurement system and has a six-point shape, providing adequate grip on fasteners.
Constructed from Nickel Aluminum Bronze material, this impact socket offers non-sparking and non-magnetic properties. Its natural finish contributes to its corrosion-resistant feature which can be beneficial in maintaining the tool's longevity even when used in challenging conditions. The product adheres to ASTM A342 standards and is FM approved.
This particular model of impact socket does not come with tether ready or locking features but it's built for use with an impact drive type. Despite not being insulated, it's rated for impacts which makes it suitable for heavy-duty tasks that require forceful torque application. Please note that while this product exhibits several unique attributes, users should always consider their specific needs before selecting any tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.