1/2 in Drive Impact Socket 21 mm Size Hex Standard Depth, Natural

  • Mfr # I-1/2D21MM

  • Zoro # G6297746


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
38 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-1/2D21MM
Zoro #
G6297746
UPC #
702535888503
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
21mm
Overall Length
38 mm
Socket Depth
Standard
Socket Length
38 mm
Socket Size
21 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Category Type
Impact Socket
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Standard Impact
Drive Type
Impact
Standards
ASTM A342, FM Approved
Output Type
Hex
Material
Nickel Aluminum Bronze
Impact Rated
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Socket Shape
6-Point
Locking
No
Compatible Fastener Type
Bolts, Screws
Non-Sparking
Yes
Insulated
No
Tether Ready
No
Product Type
Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 21 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.