Door and Butt Hinge, Steel, Full Mortise Mounting, 3 1/2 in Leaf W x 3 1/2 in Leaf H, Satin Chrome

  • Mfr # 56-262SCH

  • Zoro # G6297790


product price:  $3.89
/pr

Key Features

Corners
5/8 in Radius
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.063 in
Door Leaf Width
3 1/2 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-262SCH
Zoro #
G6297790
UPC #
715384001269
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.063 in
Door Leaf Width
3 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
3 1/2 in
Frame Leaf Thickness
0.063 in
Overall Width
3 1/2 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 1/2 in
Door Thickness - Maximum
1 3/8 in
Corner Radius
5/8 in

Details

Corners
5/8 in Radius
Finish
Satin Chrome
Holes per Leaf
3
Load Capacity
100 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Item
Door and Butt Hinge
Ligature Resistant
No
Standards
ANSI/BHMA
Fire Rating - Door Hardware
3 hr
Number of Wires
0
Hardware
Included
Hinge Number
#1
Bearing Type
Plain
Pin Material
Steel
Pin Type
Removable
Holes
With
Hand Orientation
Non-Handed
Removable Pin
Yes
Number of Holes per Leaf
3
Corner Type
Radius
Includes Hardware
Hardware Included
Range of Motion - Maximum
160 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Satin Chrome Finish, 100 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.