This item is Discontinued.

Zoro Select Welded Ergonomic Utility Cart, Steel, 3 Shelves, 1200 lb. ET236-U5-BP

Welded Ergonomic Utility Cart, Steel, 3 Shelves, 1200 lb. (Discontinued)

  • Mfr # ET236-U5-BP
  • Zoro # G6298652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET236-U5-BP
Zoro #
G6298652
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
40 in
Overall Length
42 in
Overall Width
25 in
Top Shelf Height
40 in
Shelf Length
36 in
Caster Dia.
5 in
Shelf Width
24 in
Lip Height
1-1/2"
Caster Width
1-1/4"
Overall LxWxH
42 in x 25 in x 40 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Blue
Load Capacity
1200 lb
Item
Welded Ergonomic Utility Cart
Number of Shelves
3
Distance Between Shelves
12 in
Handle Included
Yes
Includes
Ergonomic Handle
Caster Material
Urethane
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Gauge
12
Capacity per Shelf
400 lb
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Type
Ergonomic Handle
Construction
Welded Steel

Description

Welded Ergonomic Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Blue Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Includes Ergonomic Handle, Top Shelf Height 40 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.