Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black

  • Mfr # DROU55-1211

  • Zoro # G6300222


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
Carbon Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DROU55-1211
Zoro #
G6300222
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
1.2 mm
Overall Height
34 1/2 in
Inside Dia.
23.5 in
Height
35"
Outside Dia.
25 in
Bottom Thickness
0.05 in
Body Thickness
1.1 mm
Top Thickness
0.05 in
Bottom Inside Diameter
23 1/2 in
Top Outside Diameter
25 in

Details

Drum Item
Transport Drum
Primary Drum Material
Carbon Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Interior Coating
Rust Inhibitor
Drum Color
Black
UN Rating Solid
1A2/X400/S
UN Rating Liquid
1A2/Y1.8/200
Gauge
18/18/19
Gasket Material
Rubber
Top Design
Open Head
For Use With
Packing Groups I, II and III of Hazardous Materials
Packing Group
I, II and III of Hazardous Materials
Item
Transport Drum
Trash Container Capacity
55 gal.
Container Basic Material
Metal
Color
Black
Load Capacity
882 lb
Drum Lid Closure
Bolt Ring
Drum Cover Color
White
Material
Carbon Steel
Drum Lid Color
White
Standards
UN Certified
Weight
46.5 lb
Includes
(3) Standard Rolling Hoops, Bolt Ring Closure, Bolt, EPDM Gasket, Nut
Drum Material
Steel
UN Rating Liquids
1A2/Y1.8/200
Body Color
Black
Number of Bung Holes
0
Weight Capacity
882 lb
Drum Closure
Bolt Ring
For Holding
Detergents, Hazardous Materials, Inks, Lubricants and More without Rust Formation, Non-Hazardous Chemicals
Seal Material
Rubber
Bottom Material Gauge
18 ga
For Drum Capacity
55 gal
Body Material Gauge
19 ga
UN Rating Solids
1A2/X400/S
Empty Container Weight
48 lb
Number of Rolling Hoops
3
Drum Type
Transport
Volume Capacity
55 gal
Cover Color
White
Closing Ring Material
Steel
Handle Style
No Handle
Hazardous Materials Packing Group
I, II, III
Top Material Gauge
18 ga
Drum Message Text
None
Interior Lining
Unlined with Rust Inhibitor
Cover Material
Carbon Steel
FDA Compliant
Not FDA Compliant

Description

Transport Drum, Body Color Black, Body Material Gauge 19 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined with Rust Inhibitor, Number of Bung Holes 0, Overall Height 34 1/2 in, Top Material Gauge 18 ga, Top Outside Diameter 25 in, UN Rating Liquids 1A2/Y1.8/200, UN Rating Solids 1A2/X400/S, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.