Panel-Mount Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-410-BG-WOB

  • Zoro # G6300421


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-LFP-410-BG-WOB
Zoro #
G6300421
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Length
2.39"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Diameter
4.8 in
For Panel Cut-Out Size
4.85 in
Case Depth
1.33 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Smallest Graduation
10 psi
Gauge Primary Range Smallest Graduation
10
Characteristics
Reverse Dial, White On Black
Gauge Application
Fire Apparatus Panels
For Use With
Media Compatible with Bronze
Gauge Mounting Method
U Clamp
Case Color
Black
Gauge Filled With
Glycerin
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI
Wetted Materials
Brass / Bronze
Includes Mounting Hardware
No
Bezel Mounting Type
Threaded
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
Black
Freeze Resistant Movement
Yes
Field Fillable
No
Vibration Resistance
Liquid-Filled
Scale Type
Single
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Material
Aluminum
Includes Vent Plug
No
Case Construction
Corrosion Resistant
Compatible Process Media
Liquid
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Pressure Range Type
Pressure
Pointer Color
Black
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Gauge Case Liquid
Glycerin
Non-Sparking
No
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Bezel Material
Chrome Plated Nylon
Mounting Hardware Included
Adhesive gasket
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
IP Rating
IP65
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.85 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.