Panel-Mount Compound Gauge, 30 to 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-410-FG-WOB

  • Zoro # G6300430


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-LFP-410-FG-WOB
Zoro #
G6300430
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Length
2.39"
Case Depth
1.33 in
Nominal Dial Size
4 1/2 in
Case Diameter
4.8 in
For Panel Cut-Out Size
4.85 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 600
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Characteristics
Reverse Dial, White On Black
Smallest Graduation
10 psi
Gauge Filled With
Glycerin
Gauge Application
Fire Apparatus Panels
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Gauge Secondary Range Values
0 to 30
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Mounting Method
U Clamp
Case Material
Zytel Nylon
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
ANSI
Connection Type
MNPT
Non-Sparking
No
Dial Color
Black
Scale Type
Single
Freeze Resistant Movement
Yes
Gauge Case Liquid
Glycerin
Bezel Mounting Type
Threaded
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Compatible Process Media
Liquid
Removable Bezel
Yes
Includes Mounting Hardware
No
Field Fillable
No
Dry Dampening Feature
None
Pressure Range Type
Compound
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Process Connection Gender
Male
Mounting Hardware Included
Adhesive gasket
Accuracy Grade
ANSI Grade 1A
Sensor Material
Phosphor Bronze
Bezel Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Full Scale
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Case Construction
Corrosion Resistant
Pointer Color
Black
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal

Description

Panel-Mount Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.85 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.