Camera, Dome, White, Indoor, 2 MP Line Res.

  • Mfr # CVC6246TW

  • Zoro # G6300981


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
DVRs
Includes
3-Axis Wall or Ceiling Mount, Power Supply
HD Resolution
1920 x 1080, Yes
Camera Design
Dome
Lens
Auto Iris Varifocal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVC6246TW
Zoro #
G6300981
UPC #
030519020404
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
2.8 to 12 mm
Depth (In.)
5 15/32 in
Width (In.)
5 15/32 in
Dia. (In.)
5 15/32 in
Height (In.)
3 53/64 in
Length (In.)
5 15/32 in
Focal Length
12 mm - 2.80 mm
Height
3.8"
Diameter
5.5"
Overall Height
3 7/8 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
12 mm
Overall Diameter
5 1/2 in

Details

For Use With
DVRs
Item
Camera
Includes
3-Axis Wall or Ceiling Mount, Power Supply
HD Resolution
1920 x 1080, Yes
Camera Design
Dome
Lens
Auto Iris Varifocal
Camera Resolution
2 Megapixel
Connector Type
Wired
Line Resolution
2 MP
Power Consumption
12V DC, 150 mA/24V AC, 195 mA
Exposure Conditions
14 Degrees to 122 Degrees F
Illumination
No
Indoor/Outdoor
Indoor
Type
HD-TVI Dome
Digital Video Camera Image Sensor
1/3 CMOS
Features
3-Axis Mount
Voltage
12V DC
Display
Color
Camera Body Color
White
Luminance Factor
0 lux
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mount
Ceiling, Surface, Wall
Scanning
Progressive
Min. Light Level (Lux)
0.001 lux
Pixels
1984 x 1105
Day/Night Capable
Day
S/N Ratio (dB)
50
Power Supply
Not Included
Standards
NDAA Compliant
S/N Ratio
50dB
Weight
1.54 lb
Mounting
Recessed Mount, Flush Mount, Wall Mount, Ceiling Mount
Green Certification or Other Recognition
RoHS
Camera Type (Needs to be edited)
Color, Monochrome
Maximum Operating Temperature
122 Degrees F
Output Type
TVI
Includes Power Supply
No
Night Capable
Day and Night
Body Color
White
Indoor/Outdoor Usage
Indoor
Maximum Detection Distance
100 ft
Image Sensor
1/3 CMOS
Color Display
Black and White, Color
Minimum Light Level
0.001 lux
Housing Material
Plastic
Lens Type
Varifocal
Resolution
2MP
Input Type
No Inputs Included
Minimum Operating Temperature
14 Degrees F
Minimum Viewing Angle
22 Degrees
Maximum Viewing Angle
90 Degrees
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 90 Degrees , Minimum Viewing Angle 22 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 100 ft, Features 3-Axis Mount, Lens Type Varifocal, Resolution 2MP, For Use With DVRs, Housing Material Plastic, Image Sensor 1/3 CMOS, Includes 3-Axis Wall or Ceiling Mount, Power Supply, Pixels 1984 x 1105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.