9 in x 6 in x 5 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M965

  • Zoro # G6301456


product price:  $82.65
/pk 50, $1.65/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Material
Corrugate
Standards
ASTM-D-5204
Color
White
Meets
200 lb. Test
Features
32 ECT-B Stacking Strength, Light-Weight Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M965
Zoro #
G6301456
UPC #
841436088824
Country of Origin
United States

Dimensions

Inside Width
6 in
Inside Depth
5"
Inside Length
9 in
Wall Thickness
1/8 in
Inside Height
5 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5204
Color
White
Meets
200 lb. Test
Features
32 ECT-B Stacking Strength, Light-Weight Design
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Board Test
200#
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 9 in, Inside Width 6 in, Inside Height 5 in, Inside LxWxH 9x6x5 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5204, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.