6 1/2 in x 4 7/8 in x 2 5/8 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # MRX6X

  • Zoro # G6301587


product price:  $31.65
/pk 50, $0.63/ea

Key Features

Depth
2 3/5"
Material
Corrugate
Standards
ASTM-D-5191
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX6X
Zoro #
G6301587
UPC #
812578008247
Country of Origin
United States

Dimensions

Depth
2 3/5"
Inside Length
6 1/2 in
Inside Width
4 7/8 in
Inside Depth
2-5/8"
Wall Thickness
1/8 in
Inside Height
2 5/8 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5191
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Board Test
200#
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 6 1/2 in, Inside Width 4 7/8 in, Inside Height 2 5/8 in, 6-1/2x4-7/8x2-5/8 in Inside LxWxH, ECT-32-B, Outside Length 6 1/2 in, Outside Width 4 7/8 in, Outside Height 2 5/8 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.