6 1/2 in x 4 1/2 in x 2 1/2 in Inside H, Literature Mailer, White, Corrugate, Single Wall
Mfr # MRX5X
Zoro # G6301596
product price:Â $32.05
/pk 50, $0.64/eaKey Features
Depth
2 1/2"
Material
Corrugate
Standards
ASTM-D-5190
Meets
200 lb. Test
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRX5X
Zoro #
G6301596
UPC #
812578008230
Country of Origin
United States
Dimensions
Depth
2 1/2"
Inside Width
4 1/2 in
Inside Depth
2-1/2"
Inside Length
6 1/2 in
Inside Height
2 1/2 in
Wall Thickness
1/8 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5190
Meets
200 lb. Test
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Post-Consumer Recyclability
100 %
Board Test
200#
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 6 1/2 in, Inside Width 4 1/2 in, Inside Height 2 1/2 in, 6-1/2x4-1/2x2-1/2 in Inside LxWxH, ECT-32-B, Outside Length 6 1/2 in, Outside Width 4 1/2 in, Outside Height 2 1/2 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.