10 in x 6 in x 6 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M1066

  • Zoro # G6301727


product price:  $61.95
/pk 50, $1.24/ea

Key Features

Material
Corrugate
Standards
ASTM-D-5177
Features
32 ECT-B Stacking Strength, Light-Weight Design
Inside Depth
6"
Meets
200 lb. Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1066
Zoro #
G6301727
UPC #
841436059572
Country of Origin
United States

Dimensions

Inside Width
6 in
Inside Length
10 in
Inside Depth
6"
Wall Thickness
1/8 in
Inside Height
6 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5177
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Board Test
200#
Post-Consumer Recyclability
100 %

Description

Literature Mailer, Wall Type Single Wall, Inside Length 10 in, Inside Width 6 in, Inside Height 6 in, 10x6x6 in Inside LxWxH, ECT-32-B, Outside Length 10 in, Outside Width 6 in, Outside Height 6 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.