8 in x 6 in x 4 in Inside H, Literature Mailer, White, Corrugate, Single Wall
Mfr # M864
Zoro # G6301858
product price:Â $61.99
/pk 50, $1.24/eaKey Features
Depth
4"
Material
Corrugate
Standards
ASTM-D-5164
Meets
200 lb. Test
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M864
Zoro #
G6301858
UPC #
841436059558
Country of Origin
United States
Dimensions
Depth
4"
Inside Width
6 in
Inside Depth
4"
Inside Length
8 in
Wall Thickness
1/8 in
Inside Height
4 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5164
Meets
200 lb. Test
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Board Test
200#
Fluting Profile
B Flute
Description
Literature Mailer, Wall Type Single Wall, Inside Length 8 in, Inside Width 6 in, Inside Height 4 in, 8x6x4 in Inside LxWxH, ECT-32-B, Outside Length 8 in, Outside Width 6 in, Outside Height 4 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.