7 in x 5 in x 5 in Inside H, Literature Mailer, White, Corrugate, Single Wall
Mfr # M755
Zoro # G6301989
product price:Â $73.75
/pk 50, $1.48/eaKey Features
Depth
5"
Material
Corrugate
Standards
ASTM-D-5151
Meets
200 lb. Test
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M755
Zoro #
G6301989
UPC #
841436072670
Country of Origin
United States
Dimensions
Depth
5"
Inside Width
5 in
Inside Length
7 in
Inside Depth
5"
Wall Thickness
1/8 in
Inside Height
5 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5151
Meets
200 lb. Test
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Board Test
200#
Fluting Profile
B Flute
Description
Literature Mailer, Literature Mailer Type Reinforced, Wall Type Single Wall, Inside Length 7 in, Inside Width 5 in, Inside Height 5 in, Inside LxWxH 7x5x5 in, Board Test 200#, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5151, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.