6 in x 4 in x 4 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M644

  • Zoro # G6302110


product price:  $31.15
/pk 50, $0.62/ea

Key Features

Material
Corrugate
Standards
ASTM-D-5138
Inside Depth
4"
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M644
Zoro #
G6302110
UPC #
812578008162
Country of Origin
United States

Dimensions

Inside Depth
4"
Inside Length
6 in
Inside Width
4 in
Wall Thickness
1/8 in
Inside Height
4 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5138
Features
32 ECT-B Stacking Strength, Light-Weight Design
Meets
200 lb. Test
Color
White
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Post-Consumer Recyclability
100 %
Board Test
200#

Description

Literature Mailer, Wall Type Single Wall, Inside Length 6 in, Inside Width 4 in, Inside Height 4 in, 6x4x4 in Inside LxWxH, ECT-32-B, Outside Length 6 in, Outside Width 4 in, Outside Height 4 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.