6 in x 4 in x 3 in Inside H, Literature Mailer, White, Corrugate, Single Wall
Mfr # M643
Zoro # G6302129
product price:Â $30.19
/pk 50, $0.60/eaKey Features
Depth
3"
Material
Corrugate
Standards
ASTM-D-5137
Meets
200 lb. Test
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M643
Zoro #
G6302129
UPC #
812578008155
Country of Origin
United States
Dimensions
Depth
3"
Inside Width
4 in
Inside Depth
3"
Inside Length
6 in
Wall Thickness
1/8 in
Inside Height
3 in
Details
Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5137
Meets
200 lb. Test
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
B Flute
Board Test
200#
Post-Consumer Recyclability
100 %
Description
Literature Mailer, Wall Type Single Wall, Inside Length 6 in, Inside Width 4 in, Inside Height 3 in, 6x4x3 in Inside LxWxH, ECT-32-B, Outside Length 6 in, Outside Width 4 in, Outside Height 3 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.