5 in x 5 in x 5 in Inside H, Literature Mailer, White, Corrugate, Single Wall

  • Mfr # M555

  • Zoro # G6302165


product price:  $41.75
/pk 50, $0.84/ea

Key Features

Depth
5"
Material
Corrugate
Standards
ASTM-D-5133
Inside Depth
5"
Meets
200 lb. Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M555
Zoro #
G6302165
UPC #
841436059503
Country of Origin
United States

Dimensions

Depth
5"
Inside Depth
5"
Inside Width
5 in
Inside Length
5 in
Inside Height
5 in
Wall Thickness
1/8 in

Details

Item
Literature Mailer
Material
Corrugate
Standards
ASTM-D-5133
Meets
200 lb. Test
Color
White
Features
32 ECT-B Stacking Strength, Light-Weight Design
Green Environmental Attribute
Plastic-Free Packaging Product
Wall Type
Single Wall
Post-Consumer Recyclability
100 %
Board Test
200#
Fluting Profile
B Flute

Description

Literature Mailer, Wall Type Single Wall, Inside Length 5 in, Inside Width 5 in, Inside Height 5 in, 5x5x5 in Inside LxWxH, ECT-32-B, Outside Length 5 in, Outside Width 5 in, Outside Height 5 in, Wall Thickness 3/16 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.