Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F526138377XXL
Zoro #
G6302265
UPC #
788029383662
Country of Origin
Multiple
Dimensions
Size
2XL
Fits Waist Size
43 in to 46 in
Details
Item
Taclite Shorts
Inseam
10 in
Fabric Weight
6.5 oz
Color
Camouflage
Pockets
Y
Description
Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Multicam, Size 2XL, Fits Waist Size 43 - 46 In., Inseam 10 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.